-
DTS3141A230LGHammond Manufacturing Air Conditioners, DTS3141 SeriesItem NumberDTS3141A230LGMFG Item NumberDTS3141A230LGSeriesDTS3141Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 4,000 BTUs Ambient Temperature Range 46-125 °F Nominal Volts AC (60Hz) 240 VAC Running Current (A) 4.2 A Refrigerant Type R134A EMI/RFI Suppressor Yes NEMA Rating NEMA 12 Height 36 " Width 16 " Depth 14.4 " Availability -
DTS3141A115LGHammond Manufacturing Air Conditioners, DTS3141 SeriesItem NumberDTS3141A115LGMFG Item NumberDTS3141A115LGSeriesDTS3141Product DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 4,000 BTUs Ambient Temperature Range 46-125 °F Nominal Volts AC (60Hz) 120 VAC Running Current (A) 7.2 A Refrigerant Type R134A EMI/RFI Suppressor Yes NEMA Rating NEMA 12 Height 29.46 " Width 16 " Depth 10.77 " Availability
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series
Nominal Volts AC (60Hz)
Running Current (A)
Depth
Height